DESCRIPTION

  • Center-to-Center: 448 mm
  • Packed with two 8/32" x 1" screws

Hardware Resources Stanton 457 mm. Square Cabinet Bar Pull with 2-Screw

H625448

Color Finish

 

SPECIFICATIONS

Collection
Stanton
Color Finish
Polished Chrome
Color Finish Category
Chromes
Length
457.0 mm
Material
Zinc
Style
Contemporary

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$20.13
EACH
  • QUANTITY