DESCRIPTION

  • Center-to-Center: 3"
  • Packed with two 8/32" x 1" screw

Hardware Resources Vienna 5-1/2 in. 3-Hole Spiral Cabinet Pull with 2-Screw

HAR1103

Color Finish

 

SPECIFICATIONS

Collection
Vienna
Color Finish
Satin Nickel
Color Finish Category
Nickel Tones
Length
5-1/2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY