DESCRIPTION

  • Center-to-Center: 3"
  • Packed with two 8/32" x 1" screws

Hardware Resources Gatsby 5-1/4 in. Foot Zinc Cabinet Pull with 2-Screw

H3108

Color Finish

 

SPECIFICATIONS

Collection
Gatsby
Color Finish
Satin Nickel
Color Finish Category
Nickel Tones
Length
5-1/4 in

Starting at
$2.75
EACH
  • QUANTITY