DESCRIPTION

  • Center-to-Center: 3"
  • Packed with two 8/32" x 1" screws

Hardware Resources Westbury 5-1/8 in. 3-Hole Cabinet Pull with 2-Screw

H3899

Color Finish

 

SPECIFICATIONS

Collection
Westbury
Color Finish
Brushed Oil Rubbed Bronze
Color Finish Category
Bronze Tones
Length
5-1/8 in
Material
Zinc

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$3.01
EACH
  • QUANTITY