DESCRIPTION

  • Center-to-Center: 3"
  • Packed with two 8/32" x 1" screw

Hardware Resources Vienna 5 in. 3-Hole Cabinet Pull with 4-Screw

HP106

Color Finish

 

SPECIFICATIONS

Collection
Vienna
Color Finish
Polished Chrome
Color Finish Category
Chromes
Length
5 in
Material
Zinc
Style
Traditional

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$4.37
EACH
  • QUANTITY