DESCRIPTION

  • Center-to-center: 96 mm
  • Packed with two 1/4" x 1" screws

Hardware Resources Glendale 5 in. 96 mm. Decorative Cabinet Pull with 2-Screw

H52596

Color Finish

 

SPECIFICATIONS

Collection
Glendale
Color Finish
Polished Chrome
Color Finish Category
Chromes
Length
5 in
Material
Zinc

Starting at
$5.18
EACH
  • QUANTITY