DESCRIPTION

  • Center-to-Center: 128 mm
  • Packed with two 8/32" x 1" screws

Hardware Resources Verona 6-1/4 in. Arc Cabinet Pull with 2-Screw

H4655

Color Finish

 

SPECIFICATIONS

Collection
Verona
Color Finish
Satin Nickel
Color Finish Category
Nickel Tones
Length
6-1/4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY