7/16 in. Zinc Cabinet Pull in Satin Nickel

You last purchased this on
 
Elements

Drake 7/16 in. Zinc Cabinet Pull in Satin Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Elements

Drake 7/16 in. Zinc Cabinet Pull in Satin Nickel

  • Fast #
  • Part #E4233SN
  • Item #4625817
  • Manufacturer Part #423-3SN
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Category: Nickel Tones Select Color Finish Category
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Center-to-center: 3"
  • Projection: 13/16"
  • Drake Cabinet Pull
  • Packed with two 1/4" x 1" screws
  • Requires Certification

Specifications

Collection:
Drake
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Handle Type:
Pull
Hardware Type:
Cabinet Pull
Height:
13/16 in
Length:
4 in
Material:
Zinc
Style:
Transitional
Width:
7/16 in