1-1/8 in. Cabinet with Screw in Satin Nickel
Kenner 1-1/8 in. Cabinet with Screw in Satin Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Projection: 1"
- One 8-32 x 1" and 1-3/4" break-away screw (included)
- Gatsby cabinet knob
- Lifetime warranty
- One 1 in and one 1-3/4 in breakaway screws included
- Individually wrapped to protect the product from damage
- Perfect for kitchens, baths, closets and furniture
Specifications
- Collection:
- Kenner
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Depth:
- 1-1/16 in
- Diameter - Base:
- 3/4 in
- Hardware Type:
- Cabinet Knob
- Length:
- 1-1/4 in
- Material:
- Zinc
- Style:
- Traditional
- Width:
- 1-1/4 in