Glendale 5 in. 96 mm. Decorative Cabinet Pull with 2-Screw in Polished Chrome

Part #H52596PC  |  Item #4625822  |  Manufacturer Part #525-96PC

$6.99 EACH

Color/Finish: Polished Chrome

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Glendale Cabinet Pull
  • Center-to-center: 96 mm
  • Projection: 15/16"
  • Packed with two 1/4" x 1" screws

Specifications

Collection: Glendale

Color Finish: Polished Chrome

Color Finish Category: Chromes

Length: 5 in

Material: Zinc

Style: Transitional