Hudson 1-7/8 in. Cabinet Knob in Brushed Pewter

Part #H650BNBDL  |  Item #7070213

$6.93 EACH

Color/Finish: Brushed Pewter

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Hudson Cabinet Knob.
  • Projection: 15/16"
  • Color: Silver/Nickel/Chrome
  • Available in finishes Brushed Pewter, Brushed Oil Rubbed Bronze, Polished Chrome and Satin Nickel.

Documents

Specifications

Collection: Hudson

Color Finish: Brushed Pewter

Color Finish Category: Pewter Tones

Depth: 5/16 in

Diameter: 1-7/8 in

Handle Type: Knob

Material: Zinc

Style: Transitional