Lindos 1-3/8 in. Cabinet Knob with Screw in Brushed Oil Rubbed Bronze

Part #HZ115LDBAC  |  Item #4625745  |  Manufacturer Part #Z115L-DBAC

$3.80 EACH

Color/Finish: Brushed Oil Rubbed Bronze

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 25
  • Case: 250
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Lindos Oblong Cabinet Knob
  • Projection: 1-1/8"
  • One 8-32 x 1" and 1-3/4" Break-away Screw (Included)

Specifications

Base Diameter: 1-3/8 in

Collection: Lindos

Color Finish: Brushed Oil Rubbed Bronze

Color Finish Category: Bronze Tones

Material: Zinc

Style: Traditional