Lindos 4-3/8 in. Cabinet Pull with Rope Trim in Brushed Pewter

Part #HZ11596BNBDL  |  Item #4625901  |  Manufacturer Part #Z115-96BNBDL

$4.81 EACH

Color/Finish: Brushed Pewter

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 20
  • Case: 200

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Lindos Cabinet Pull
  • Center-to-Center: 96 mm
  • Projection: 1-1/8"
  • Packed with two 8/32" x 1" screws

Specifications

Collection: Lindos

Color Finish: Brushed Pewter

Color Finish Category: Pewter Tones

Length: 4-3/8 in

Material: Zinc

Style: Traditional