1-3/16 in. Zinc Cabinet Knob in Satin Nickel

You last purchased this on
 
Hardware Resources

Madison 1-3/16 in. Zinc Cabinet Knob in Satin Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Hardware Resources

Madison 1-3/16 in. Zinc Cabinet Knob in Satin Nickel

  • Fast #
  • Part #E3910SN
  • Item #3709877
  • Manufacturer Part #3910-SN
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Satin Nickel Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Projection: 1-1/8"
  • One 8-32 x 1-1/8" and 1-3/4" Break-away Screw (Included)
  • Madison Cabinet Knob
  • Requires Certification

Specifications

Collection:
Madison
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Diameter - Base:
11/16 in
Handle Type:
Knob
Hardware Type:
Cabinet Knob
Height:
1-1/8 in
Length:
1-3/16 in
Material:
Zinc
Shape:
Round
Style:
Traditional
Width:
1-3/16 in