4-1/2 in. Forged Look Flat Bottom Pull in Gun Metal

You last purchased this on
 
Hardware Resources

Maison Orleans 4-1/2 in. Forged Look Flat Bottom Pull in Gun Metal

This product requires certification to purchase.
Brand image
You last purchased this on
 
Hardware Resources

Maison Orleans 4-1/2 in. Forged Look Flat Bottom Pull in Gun Metal

  • Fast #
  • Part #JMO6373DACM
  • Item #7065367
  • Manufacturer Part #MO6373DACM
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Gun Metal Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Center to Center: 96 mm
  • Projection: 1-3/16"
  • Belcastel 1 Forged Look Flat Bottom Cabinet Pull.
  • Two 8-32 x 1" and two Break-away Screws (Included)
  • Available in 9 different finishes
  • Color: Black
  • Requires Certification

Documents


Specifications

Collection:
Maison Orleans
Color Finish Category:
Greys
Color Finish Name:
Gun Metal
Handle Type:
Pull
Hardware Type:
Drawer Pull
Length:
4-1/2 in
Material:
Zinc
Style:
Transitional