Naples 1/2 in. Steel Cabinet Pull in Satin Nickel

Part #H136SN  |  Item #4625778  |  Manufacturer Part #136SN

$5.18 EACH
(Pricing is for Satin Nickel)

Color/Finish: Satin Nickel

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Naples Cabinet Pull
  • Center-to-center: 76 mm
  • Projection: 1-3/8"
  • Packed with two 1/4" x 1" screws

Specifications

Base Diameter: 3/8 in

Collection: Naples

Color Finish: Satin Nickel

Color Finish Category: Nickel Tones

Handle Type: Pull

Hardware Type: Cabinet Pull

Height: 1-3/8 in

Length: 5-3/8 in

Material: Steel

Style: Contemporary

Width: 1/2 in