Naples 304 mm. Cabinet Bar Pull with 2-Screw and Beveled Both Ends in Satin Nickel

Part #H304SN  |  Item #4625847  |  Manufacturer Part #304SN

$10.30 EACH

Color/Finish: Satin Nickel

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Naples Cabinet Pull
  • Center-to-center: 224 mm
  • Projection: 1-3/8"
  • Packed with two 1/4" x 1" screws

Specifications

Collection: Naples

Color Finish: Satin Nickel

Color Finish Category: Nickel Tones

Length: 11-97/100 in

Material: Steel

Style: Contemporary