Naples 496 mm. Cabinet Bar Pull with Beveled Both Ends and 2-Screw in Satin Nickel

Part #H496SN  |  Item #4625871  |  Manufacturer Part #496SN

$19.18 EACH

Color/Finish: Satin Nickel

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Naples Cabinet Pull
  • Center-to-Center: 416 mm
  • Projection: 1-3/8"
  • Packed with two 8/32" x 1" screws

Documents

Specifications

Collection: Naples

Color Finish: Satin Nickel

Color Finish Category: Nickel Tones

Length: 19-53/100 in

Material: Steel

Style: Contemporary