Naples 720 mm. Cabinet Bar Pull with Beveled Both Ends and 2-Screw in Satin Nickel

Part #H720SN  |  Item #4625755  |  Manufacturer Part #720SN

$27.20 EACH

Color/Finish: Satin Nickel

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Naples Cabinet Pull
  • Center-to-Center: 640 mm
  • Projection: 1-3/8"
  • Packed with two 8/32" x 1" screws

Specifications

Base Diameter: 7/16 in

Collection: Naples

Color Finish: Satin Nickel

Color Finish Category: Nickel Tones

Length: 28-35/100 in

Material: Steel

Style: Contemporary