Rhodes Hollow Steel Rope Knob in Brushed Oil Rubbed Bronze

Part #HS6060DBAC  |  Item #4246246  |  Manufacturer Part #S6060DBAC

$6.91 EACH

Color/Finish: Brushed Oil Rubbed Bronze

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Rhodes Hollow Steel Rope Knob with Backplate.
  • Projection: 1-7/16"
  • Color: Bronze/Copper
  • Available in finishes Brushed Black Nickel, Brushed Pewter, Gun Metal, Brushed Oil Rubbed Bronze and Satin Nickel.
  • One 8-32 x 1-1/4" and 1-3/4" Break-away Screw (Included)

Specifications

Base Diameter: 1-1/4 in

Collection: Rhodes

Color Finish: Brushed Oil Rubbed Bronze

Color Finish Category: Bronze Tones

Diameter: 1-1/4 in

Material: Steel

Product Type: Hollow Steel Rope Knob

Style: Traditional