3/8 in. Zinc Cabinet Pull in Satin Nickel
Somerset 3/8 in. Zinc Cabinet Pull in Satin Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Center-to-Center: 96 mm
- Projection: 1-1/16"
- Somerset Cabinet Pull
- Packed with two 8/32" x 1" screws
Specifications
- Collection:
- Somerset
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Handle Type:
- Pull
- Hardware Type:
- Cabinet Pull
- Height:
- 1-1/16 in
- Length:
- 4-15/16 in
- Material:
- Zinc
- Style:
- Contemporary
- Width:
- 3/8 in