Stanton 3/8 in. Zinc Cabinet Pull in Satin Nickel

Part #H625320SN  |  Item #4625795  |  Manufacturer Part #625-320SN

$18.86 EACH
(Pricing is for Satin Nickel)

Color/Finish: Satin Nickel

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Stanton Cabinet Pull
  • Center-to-Center: 320 mm
  • Projection: 1-1/8"
  • Packed with two 8/32" x 1" screws

Specifications

Base Diameter: 3/8 in

Collection: Stanton

Color Finish: Satin Nickel

Color Finish Category: Nickel Tones

Handle Type: Pull

Hardware Type: Cabinet Pull

Height: 1-1/8 in

Length: 12-15/16 in

Material: Zinc

Shape: Square

Style: Contemporary

Width: 3/8 in