3-3/8 in. 3-Hole Steel Wire Cabinet Pull with 2-Screw in Satin Nickel
Torino 3-3/8 in. 3-Hole Steel Wire Cabinet Pull with 2-Screw in Satin Nickel
Package Quantity Info:
EA: 1 IP: 30 CA: 300-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Center-to-Center: 3"
- Projection: 1-1/4"
- Torino Wire Pull
- Packed with two 8/32" x 1" screws
Documents
Specifications
- Collection:
- Torino
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Length:
- 3-3/8 in
- Material:
- Zinc
- Style:
- Traditional