5 in. 3-Hole Cabinet Pull with 4-Screw in Polished Chrome

You last purchased this on
 
Hardware Resources

Vienna 5 in. 3-Hole Cabinet Pull with 4-Screw in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Hardware Resources

Vienna 5 in. 3-Hole Cabinet Pull with 4-Screw in Polished Chrome

  • Fast #
  • Part #HP106PCM
  • Item #4625886
  • Manufacturer Part #P106-PCM
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Center-to-Center: 3"
  • Projection: 15/16"
  • Palisade Cabinet Pull
  • Packed with two 8/32" x 1" screw
  • Requires Certification

Specifications

Collection:
Vienna
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Length:
5 in
Material:
Zinc
Style:
Traditional