Harley HARLEY FLOOR-MOUNTED TUB FILLER - TRIM ONLY

Part #GG11454LM57BBAUT  |  Item #8084703  |  Manufacturer Part #G-11454-LM57B-BAU-T

Type:

GG11454LM57BBAUT
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Floor-mount installation
  • Aerated spout flow rate ~7 gpm @ 45 psi
  • Handshower flow rate ≤1.5 max gpm
  • 8-7/8” spout reach
  • 38-1/16”-41-1/4” approximate height
  • Includes handshower with 59” spiral flexible hose (PVD finishes use 59” flex hose)
  • Optional in-line pressure balancing valve

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.18.1

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1-12

Cartridge Type: Ceramic Disc

Collection: Harley

Color Finish: 24K Brushed Gold

Color Finish Category: Gold Tones

Faucet Connection: UNEF

Faucet Connection Size: 3/4 in

Flow Rate: 7 gpm

IAPMO Listed: Yes

ISO Specifications: ISO 9001

MA Approved: Yes

Trim Only: Yes

Type: GG11454LM57BBAUT

UL Listed: No

Valve Size: 3/4 in

Valve Type: Rough-In Valve

WaterSense Labeled: No