10 Micron 2-3/4 in. X 30 in. Filter Cartridge

You last purchased this on
 
Harmsco

801 Series 10 Micron 2-3/4 in. X 30 in. Filter Cartridge

This product requires certification to purchase.
Brand image
You last purchased this on
 
Harmsco

801 Series 10 Micron 2-3/4 in. X 30 in. Filter Cartridge

  • Fast #
  • Part #H8011030
  • Item #7103607
  • Manufacturer Part #801-10/30
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Made with Polyester-Plus™ media for higher filtration efficiency
  • Micron sizes 5 and above are cleanable and reusable
  • For pre-filtration of many water treatment applications
  • Order quantity in multiples of 24 filters may be required based on stocking availability
  • Color coded end caps for easy micron identification
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

Cartridge Type:
Pleated Cartridge
Collection:
801 Series
Diameter:
2-3/4 in
Filter Size:
10 Micron
Filtering Material:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
10 in
Material:
Plastic
Material Type:
PVC
Maximum Temperature:
140
NSF:
NSF 61
NSF Certified:
Yes
Product Type:
Filter Cartridge