Filter Cartridge Tan End (Sold by Case 24)

Part #H801130  |  Item #7033171  |  Manufacturer Part #801-1/30

Call for Pricing EACH

Length:

30 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Wide range of applications
  • Pleated for increased surface area
  • Low operating cost
  • Filters are cleanable and reusable in most applications and micron sizes
  • NSF 61 approved when used with Harmsco Filter Housings

Lead Law Compliant

Specifications

Application: Filtration

Cartridge Type: Filter

Color Finish Category: Whites

Filtering Material: Yes

Flow Rate: 18 gpm

Lead Law Compliant: Yes

Length: 30 in

Material: Plastic

Material Type: Polyester

NSF Certified: Yes

NSF Specifications: NSF 61

Outside Diameter: 2-3/4 in

Package Quantity: Case of 24