175 gpm Upflow Housing

You last purchased this on
 
Harmsco

HIF 175 gpm Upflow Housing

This product requires certification to purchase.
Brand image
You last purchased this on
 
Harmsco

HIF 175 gpm Upflow Housing

  • Fast #
  • Part #HHIF42
  • Item #7033170
  • Manufacturer Part #HIF 42
3.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Patented Up-flow design to prevent accumulation of air inside the housing
  • 304 stainless steel and electropolished construction is standard
  • For pre-filtration of many water treatment applications
  • Optional 316 stainless steel or chemical resistant epoxy coating is available
  • Internal studs to hold filter cartridges in place and secure lid closure
  • All housings are hydrostatically tested before shipment
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

Application:
Filtration
Collection:
HIF
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Sizes:
2 in
Flow Rate:
175 gpm
Height:
40 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
40 in
Material:
Stainless Steel, Rubber
Material Type:
304 SS, EPDM, Buna-N
Maximum Temperature:
140
NSF:
NSF 61
NSF Certified:
Yes
Pressure - Maximum:
150 psi