Harmsco® 29-7/8 in. Hurricane Filter Housing

Part #HHUR90HP  |  Item #7033466  |  Manufacturer Part #HUR 90 HP

Call for Pricing EACH

Height:

29-7/8 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Low filtration cost and maintenance
  • NSF 61 approved when used with Hurricane polyester filter cartridges
  • Provides long filter runs, reduced maintenance and lower filtration costs
  • Heavy particles drop to the bottom of the filters outer chamber to be discharged
  • With these larger particles removed, more filter area is utilized
  • Cartridges may be replaced or cleaned and reused
  • Centrifugal force separates dense partials such as sand, rust, grit and fine metals
  • Partials are removed through 1" drain valve providing long filter runs

Lead Law Compliant

Specifications

Collection: Harmsco®

End Connection 1: NPT

End Connection 2: NPT

End Connections: NPT

Fitting Size 1: 2 in

Fitting Size 2: 2 in

Fitting Sizes: 2 in

Flow Rate: 100 gpm

Height: 29-7/8 in

Lead Law Compliant: Yes

Length: 31 in

Material: Stainless Steel

Material Type: 304 SS

Maximum Pressure: 150 psi

Maximum Temperature: 140

NSF Certified: No

Width: 14-3/8 in