Harmsco® 400 gpm 3 in. NPT Inlet/Outlet

Part #HHIF100  |  Item #7033136  |  Manufacturer Part #HIF 100

Call for Pricing EACH

Fitting Sizes:

3 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Used in small private and municipal water systems
  • Patented up-flow design prevents accumulation of air inside the filter housing
  • Cartridges may be replaced or cleaned and reused

Lead Law Compliant

Specifications

Application: Filtration

Collection: Harmsco®

End Connection 1: NPT

End Connection 2: NPT

End Connections: NPT

Fitting Size 1: 3 in

Fitting Size 2: 3 in

Fitting Sizes: 3 in

Flow Rate: 400 gpm

Height: 52 in

Lead Law Compliant: Yes

Material: [Stainless Steel, Rubber]

Material Type: [304 SS, EPDM, Buna-N]

Maximum Pressure: 150 psi

Maximum Temperature: 140

NSF Certified: Yes

NSF Specifications: NSF 61