600 gpm Upflow Housing
HIF 600 gpm Upflow Housing
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Patented Up-flow design to prevent accumulation of air inside the housing
- 304 stainless steel and electropolished construction is standard
- For pre-filtration of many water treatment applications
- Optional 316 stainless steel or chemical resistant epoxy coating is available
- Internal studs to hold filter cartridges in place and secure lid closure
- All housings are hydrostatically tested before shipment
-
Lead Law Compliant
Documents
Specifications
- Application:
- Filtration
- Collection:
- HIF
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 4 in
- Fitting Sizes:
- 4 in
- Flow Rate:
- 600 gpm
- Height:
- 48 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Stainless Steel, Rubber
- Material Type:
- 304 SS, EPDM, Buna-N
- Maximum Temperature:
- 140
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 150 psi