150 Micron 7-3/4 in. X 30-3/4 in. Polyester 170 Filter Cartridge
Hurricane® 150 Micron 7-3/4 in. X 30-3/4 in. Polyester 170 Filter Cartridge
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Size allows for fewer cartridge change outs
- Pleated design for more surface area
- For pre-filtration of many water treatment applications
- Electro-polished finish - standard
- Pressure rated to 235 psi (XXP models)
- NSF/ANSI/CAN standard 61 listed
- Filters 5 micron and above are cleanable and reusable
- Made with Polyester-Plus™ media for higher filtration efficiency
- Built to ASME design standards
- "Swing bolt" closure system
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ANSI 61
- Cartridge Type:
- Pleated Cartridge
- Collection:
- Hurricane®
- Diameter:
- 7-3/4 in
- Filter Size:
- 150 microns
- Filtering Material:
- Yes
- Flow Rate:
- 150 gpm
- Height:
- 30-3/4 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Plastic
- Material Type:
- PVC
- Maximum Temperature:
- 140
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Temperature Range:
- Up to 140 Deg F