0.35 Micron 7-3/4 in. X 9-5/8 in. Polyester 40 Filter Cartridge
Hurricane® 0.35 Micron 7-3/4 in. X 9-5/8 in. Polyester 40 Filter Cartridge
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Size allows for fewer cartridge change outs
- Pleated design for more surface area
- For pre-filtration of many water treatment applications
- Note: this filter is not cleanable
- Filters 5 micron and above are cleanable and reusable
- Made with Polyester-Plus™ media for higher filtration efficiency
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- NSF/ANSI 61
- Cartridge Type:
- Pleated Cartridge
- Collection:
- Hurricane®
- Diameter:
- 7-3/4 in
- Filter Size:
- 0.35 Micron
- Filtering Material:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 9-5/8 in
- Material:
- Plastic
- Material Type:
- PVC
- Maximum Temperature:
- 140
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Product Type:
- Filter Cartridge