Hurricane® 9-5/8 in. 10 Micron Polyester Filter Cartridge

Part #HHC4010  |  Item #7033188  |  Manufacturer Part #HC/40-10

Call for Pricing EACH

Length:

9-5/8 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • High flow capability
  • Cleanable and reusable
  • Lower maintenance costs
  • The pleated surface area provides higher loading capacity for longer filter life and increased particle removal
  • NSF 61 approved when used with Hurricane filter housing

Lead Law Compliant

Specifications

ANSI Specifications: ANSI 61

Application: Filtration

Collection: Hurricane®

Contaminant Removal: Dirt

Diameter: 7-3/4 in

Filtering Material: Yes

Flow Rate: 50 gpm

Lead Law Compliant: Yes

Length: 9-5/8 in

Material: Plastic

Material Type: Polyester

NSF Certified: Yes

NSF Specifications: NSF 61

Outside Diameter: 7-3/4 in

Product Type: Filter Cartridge

Temperature Range: Up to 140 Deg F