5 Micron 7-3/4 in. X 9-5/8 in. Polyester 40 Filter Cartridge
Hurricane® 5 Micron 7-3/4 in. X 9-5/8 in. Polyester 40 Filter Cartridge
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Size allows for fewer cartridge change outs
- Pleated design for more surface area
- For pre-filtration of many water treatment applications
- Pleated surface area provides higher loading capacity for longer filter life and increased particle removal
- Fewer cartridges for fewer change-outs and lower maintenance cost
- Pleated Polyester-Plus™ filter media provides higher flow rates and lower initial pressure drop
- Filters 5 micron and above are cleanable and reusable
- Made with Polyester-Plus™ media for higher filtration efficiency
- Offered in three sizes (40, 90 and 170) and eight micron ratings (0.35, 1, 5, 10, 20, 50, 100 and 150) to meet all your high flow requirements
- End cap, center tube and media are thermally bonded as one integral component for added strength
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ANSI 61
- Cartridge Type:
- Pleated Cartridge
- Collection:
- Hurricane®
- Diameter:
- 7-3/4 in
- Filter Size:
- 5 microns
- Filtering Material:
- Yes
- Flow Rate:
- 50 gpm
- Height:
- 9-5/8 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Plastic
- Material Type:
- PVC
- Maximum Temperature:
- 140
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Temperature Range:
- Up to 140 Deg F