Harney Manufacturing

4 in. Nail On House Number 6 in Black

Part #TM619  |  Item #3153767  |  Manufacturer Part #M619

$5.09 EACH

Color/Finish: Black

Packaging Info:
  • Quantity Per 
  • Each:  1
  • Inner pack:  1
  • Case:  25

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Color Finish: Black

Color Finish Category: Blacks

Height: 4 in

Material: Die Cast Zinc