7-5/16 in. Toilet Tissue Holder in Polished Chrome
7-5/16 in. Toilet Tissue Holder in Polished Chrome
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 3-3/8 in
- Height:
- 2-3/8 in
- IAPMO Listed -:
- No
- Material:
- Die Cast Zinc
- Projection:
- 3-3/8 in
- Width:
- 7-5/16 in