24 in. Towel Bar in Venetian Bronze

Harney Manufacturing

Alexandria 24 in. Towel Bar in Venetian Bronze

Brand image
Harney Manufacturing

Alexandria 24 in. Towel Bar in Venetian Bronze

  • Part #HAR15710
  • Item #7065391
  • Manufacturer Part #15710
4.8 out of 5 Customer Rating
  • bvseo_sdk, dw_cartridge, 18.2.0, p_sdk_3.2.0
  • CLOUD, getAggregateRating, 0ms
  • reviews, product
  • bvseo-msg: Unsuccessful GET. status = 'SERVICE_UNAVAILABLE', msg = 'The service is not enabled';

Color Finish Name: Venetian Bronze Select Color Finish Name

Package Quantity Info:

EA: 1 IP: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • ADA Compliant


Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Color Finish Category:
Bronze Tones
Color Finish Name:
Venetian® Bronze
Depth:
3
GSA Approved:
No
Height:
2-1/2
IAPMO Listed -:
No
Installation Type:
Wall Mount
Length:
24
Material:
Stainless Steel, Zinc
Mount Type:
Wall
NSF Certified:
No
Number of Bars:
1
Projection:
3
Style Name:
Alexandria

  • bvseo_sdk, dw_cartridge, 18.2.0, p_sdk_3.2.0
  • CLOUD, getReviews, 1ms
  • reviews, product
  • bvseo-msg: Unsuccessful GET. status = 'SERVICE_UNAVAILABLE', msg = 'The service is not enabled'; Unsuccessful GET. status = 'SERVICE_UNAVAILABLE', msg = 'The service is not enabled';