Dummy Knob in Satin Nickel

You last purchased this on
 
Harney Manufacturing

Dummy Knob in Satin Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Harney Manufacturing

Dummy Knob in Satin Nickel

  • Fast #
  • Part #H30619
  • Item #7064966
  • Manufacturer Part #30619
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Satin Nickel Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ANSI:
ANSI A156.2 Grade 3
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Handle Type:
Dummy
Height:
2-9/16 in
Material:
Die Cast Zinc
Security Grade:
3
Thickness:
1-3/4 in
UL Listed:
No