Steel Spring Door Stop in Oil Rubbed Bronze
Steel Spring Door Stop in Oil Rubbed Bronze
Frequently Purchased Together
Product Details
Specifications
- Application:
- Residential
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Depth:
- 3-1/8 in
- Door Stop Type:
- Spring Door Stop
- Material:
- Steel
- UL Listed:
- No