• Cart

DESCRIPTION

Harrington Chelsea™ 3-Hole Deckmount Bathroom Faucet with Double Lever Handle

H3410033

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
CEC Compliant
Not for Sale in CA
Collection
Chelsea™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Installation
3 Hole
Faucet Mount
Deck Mount
Faucet Type
Widespread
GSA Approved
No
Handle Material
Porcelain
Handle Type
Lever
IAPMO Listed
No
Lead Law Compliant
Yes
NSF Certified
No
Number of Handles
Two Handle
Spout Height
5-3/8 in
Trim Only
No
WaterSense Labeled
No

Starting at
Call for Pricing
  • QUANTITY