4 in. and 4-1/2 in. Piezo Diffusers Storz x FNPT 4 in. Adapter

You last purchased this on
 
Harrington

4 in. and 4-1/2 in. Piezo Diffusers Storz x FNPT 4 in. Adapter

This product requires certification to purchase.
Brand image
You last purchased this on
 
Harrington

4 in. and 4-1/2 in. Piezo Diffusers Storz x FNPT 4 in. Adapter

  • Fast #
  • Part #HHSFS4040NPT
  • Item #4934445
  • Manufacturer Part #HSFS40-40NPT
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

End Connection 1:
Storz
End Connection 2:
FNPT
End Connections:
Storz x FNPT
Fitting Size 1:
4 in
Fitting Size 2:
4 in
Fitting Sizes:
4 in
Fitting Type:
Straight
Material:
Aluminum
Pressure - Maximum:
250 psi
Product Type:
Adapter