DESCRIPTION

  • Designed to permanently change main hydrant port from threads to Storz
  • Includes hard anodized adapter and cap with stainless aircraft cable
  • Unit has a stainless steel set screw to prevent unscrewing from the hydrant

Harrington 4 in. National Standard Thread Hydrant Adapter with Cap & Cable

HHPHA4045NHCAP

Length:

SPECIFICATIONS

Color Finish
Dark Grey
Diameter
4 in
End Connection 1
Storz
End Connection 2
FNST
End Connections
Storz x FNST
Fitting Size 1
4 in
Fitting Size 2
4-1/2 in
Fitting Sizes
4 in x 4-1/2 in
Fitting Type
Reducing
Inside Diameter
4 in
Inside Diameter 2
4-1/2 in
Length
4-1/2 in
Material
Aluminum

Starting at
Call for Pricing
  • QUANTITY