DESCRIPTION

Harrington 5 in. Integral Storz Cap & Cable

HHIHSWAT5045

Length:

SPECIFICATIONS

End Connection 1
Threaded
End Connection 2
Threaded
Fitting Size 1
5 in
Fitting Size 2
5 in
Length
4-1/2 in
Size
5 in x 5 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY