DESCRIPTION

Harrington 5 in. National Pipe Straight Hose Hydrant Adapter with Cap PET

HHPHA5040100CAP

Length:

SPECIFICATIONS

End Connection 1
Threaded
End Connection 2
Threaded
Fitting Size 1
5 in
Fitting Size 2
5 in
Fitting Sizes
5 in x 5 in
Length
4 in

Starting at
Call for Pricing
  • QUANTITY