DESCRIPTION

Harrington 5 in. National Standard Thread Permanent Hydrant Adapter with Cap

HHPHA5045NH

Length:

SPECIFICATIONS

Fitting Size 1
5 in
Fitting Size 2
5 in
Fitting Sizes
5 in x 5 in
Length
4-1/2 in

Starting at
Call for Pricing
  • QUANTITY