5 in. Storz x 4-1/2 in. NST Aluminum Swivel Female Adapter
5 in. Storz x 4-1/2 in. NST Aluminum Swivel Female Adapter
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- "Forged" Storz heads provide maximum strength
- All adapters conform to NFPA 1963
- Made from 6061 T6 Aluminum and have no hidden imperfections like those found in cast couplings
- All female swivels utilize stainless steel ball bearing or aluminum roller bearings. No Plastic.
Specifications
- End Connection 1:
- Storz
- End Connection 2:
- FNST
- End Connections:
- Storz x FNST
- FM Approved:
- No
- Fitting Size 1:
- 5 in
- Fitting Size 2:
- 4-1/2 in
- Fitting Sizes:
- 5 in x 4-1/2 in
- Fitting Type:
- Reducing
- Material:
- Aluminum
- Material Type:
- 6061-T6
- Pressure - High:
- 250
- Product Type:
- Adapter
- UL Listed:
- No