5 x 6 in. Storz x MNPT 30 Degree Elbow with Cap
5 x 6 in. Storz x MNPT 30 Degree Elbow with Cap
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- End Connection 1:
- Storz
- End Connection 2:
- MNPT
- End Connections:
- Storz x MNPT
- FM Approved:
- No
- Fitting Size 1:
- 5 in
- Fitting Size 2:
- 6 in
- Fitting Sizes:
- 5 in x 6 in
- UL Listed:
- No