• Cart

DESCRIPTION

Harrington Victoria Bar Spout

H2080026

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Victoria
Color Finish
Polished Chrome
Color Finish Category
Chromes
GSA Approved
No
IAPMO Listed
No
Lead Law Compliant
Yes
NSF Certified
No
WaterSense Labeled
No

Starting at
Call for Pricing
  • QUANTITY