DESCRIPTION

  • Hard coated for maximum strength and corrosion resistance

Harrington Blind Cap with Chain

HHBC

Fitting Sizes:

SPECIFICATIONS

Diameter
4 in
End Connection 1
Storz
End Connections
Storz
FM Approved
No
Fitting Size 1
4 in
Fitting Size 2
4 in
Fitting Sizes
4 in
Fitting Type
Straight
NSF Certified
No
Type
Blind Cap with Chain

Starting at
Call for Pricing
  • QUANTITY